Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, 5-44 Tap Thread Size, AlTix Coated

  • Mfr # 133410 5-44

  • Zoro # G709574373


product price: $27.85
/ea

Key Features

Shank Dia.
3.5 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
56 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133410 5-44
Zoro #
G709574373
UPC #
4062406208707
Country of Origin
Japan

Dimensions

Shank Dia.
3.5 mm
Overall Length
56 mm
Thread Length
9.51 mm
Thread Diameter
3.17 mm
Shank Square Size
2.7 mm
Thread Size
5-44 UNF
Tapping Hole Diameter
2.7 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
UNF
Thread type
UNF
Flank Angle
60°
Shank Type
Plain Shank with h9
Thread Pitch
0.577 mm
Finish
AlTiX
Ring Color
Green
Tool Type
Machine tap for dynamic machining
Coolant Through
No
Taper Lead Form
B
Tolerance Class
2BX
Series
Master Tap
Threads per Inch
44
Number of Teeth
3
Taper Lead Angle
8°
Tolerance
2BX
Number of Clamping Slots
3
Threads per inch
44

Description

GARANT Master Tap general-purpose tap- designed for use on a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF unified fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 44 Thread dia : 3.17 mm Overall length L: 56 mm Shank dia Ds: 3.5 mm Shank square : 2.7 mm Tapping hole dia : 2.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.