Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, 8-32 Tap Thread Size, AlTix Coated

  • Mfr # 133360 8-32

  • Zoro # G509574436


product price: $30.75
/ea

Key Features

Shank Dia.
4.5 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
63 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133360 8-32
Zoro #
G509574436
UPC #
4045197901651
Country of Origin
Japan

Dimensions

Shank Dia.
4.5 mm
Overall Length
63 mm
Thread Length
12.48 mm
Thread Size
8-32 UNC
Shank Square Size
3.4 mm
Tapping Hole Diameter
3.5 mm
Thread Diameter
4.16 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNC
Application
up to 3xD for through Holes
Thread type
UNC
Taper Lead Angle
8°
Threads per Inch
32
Taper Lead Form
B
Thread Pitch
0.794 mm
Series
Master Tap
Coolant Through
No
Finish
AlTiX
Tool Type
Machine tap for dynamic machining
Shank Type
Plain Shank with h9
Flank Angle
60°
Tolerance Class
2BX
Ring Color
Green
Number of Teeth
3
Tolerance
2BX
Threads per inch
32
Number of Clamping Slots
3

Description

GARANT Master Tap universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 32 Thread dia : 4.16 mm Overall length L: 63 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.