HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1-12 Tap Thread Size, TiAlN Coated

  • Mfr # 133406 1-12

  • Zoro # G009574271


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Tap Material
HSS E PM
Standard
DIN 374
Overall Length
140 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133406 1-12
Zoro #
G009574271
UPC #
4062406209780
Country of Origin
Germany

Dimensions

Shank Dia.
18 mm
Overall Length
140 mm
Thread Length
76.2 mm
Thread Size
1-12 UNF
Thread Diameter
25.4 mm
Tapping Hole Diameter
23.25 mm
Shank Square Size
14.5 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 374
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 3xD for through Holes
Thread Type
UNF
Thread type
UNF
Shank Type
Plain Shank with h9
Taper Lead Angle
8°
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Threads per Inch
12
Coolant Through
No
Number of Teeth
4
Tolerance Class
2BX
Thread Pitch
2.117 mm
Finish
TiAlN
Series
Master Tap
Ring Color
Blue
Taper Lead Form
B
Tolerance
2BX
Number of Clamping Slots
4
Threads per inch
12

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 374 Threads per inch: 12 Thread dia : 25.4 mm Overall length L: 140 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 23.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.