HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-24 Tap Thread Size, TiAlN Coated

  • Mfr # 133356 10-24

  • Zoro # G309574186


product price:  $18.85
/ea

Key Features

Shank Dia.
6 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
70 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133356 10-24
Zoro #
G309574186
UPC #
4062406209537
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Overall Length
70 mm
Thread Length
14.49 mm
Thread Size
10-24 UNC
Thread Diameter
4.83 mm
Tapping Hole Diameter
3.9 mm
Shank Square Size
4.9 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
UNC
Thread type
UNC
Taper Lead Form
B
Threads per Inch
24
Tool Type
Machine tap for dynamic machining
Number of Teeth
3
Thread Pitch
1.058 mm
Shank Type
Plain Shank with h9
Tolerance Class
2BX
Series
Master Tap
Flank Angle
60°
Finish
TiAlN
Taper Lead Angle
8°
Ring Color
Blue
Coolant Through
No
Number of Clamping Slots
3
Tolerance
2BX
Threads per inch
24

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 24 Thread dia : 4.83 mm Overall length L: 70 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 3.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.