HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-24 Tap Thread Size, TiAlN Coated

  • Mfr # 137857 10-24

  • Zoro # G809574303


product price:  $23.99
/ea

Key Features

Shank Dia.
6 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
70 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137857 10-24
Zoro #
G809574303
UPC #
4062406210045
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Overall Length
70 mm
Thread Length
12 mm
Shank Square Size
4.9 mm
Thread Diameter
4.83 mm
Tapping Hole Diameter
3.9 mm
Thread Size
10-24 UNC

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNC
Application
up to 2.5xD for Blind Holes
Thread type
UNC
Number of Teeth
3
Series
Master Tap
Helix Angle
45°
Tool Type
Machine tap for dynamic machining
Coolant Through
No
Ring Color
Blue
Finish
TiAlN
Shank Type
Plain Shank with h9
Tolerance Class
2BX
Threads per Inch
24
Flank Angle
60°
Taper Lead Form
C
Taper Lead Angle
15°
Thread Pitch
1.058 mm
Number of Clamping Slots
3
Threads per inch
24
Tolerance
2BX

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance. - The latest generation of TiAlN multi-layer coating. - Parameterised flute geometry for optimum chip formation and rigidity. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 24 Thread dia : 4.83 mm Overall length L: 70 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 3.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.