HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10X1 Tap Thread Size, TiAlN Coated

  • Mfr # 137053 10X1

  • Zoro # G909574142


product price:  $54.55
/ea

Key Features

Shank Dia.
7 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
90 mm
Thread Direction
right-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137053 10X1
Zoro #
G909574142
UPC #
4062406081720
Country of Origin
Germany

Dimensions

Shank Dia.
7 mm
Overall Length
90 mm
Thread Length
25 mm
Thread Size
M10-1
Shank Square Size
5.5 mm
Tapping Hole Diameter
9 mm
Thread Diameter
10 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
right-hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
Metric Fine
Thread type
MF
Helix Angle
45°
Thread Pitch
1 mm
Flank Angle
60°
Tolerance Class
ISO 2X 6HX
Number of Teeth
3
Finish
TiAlN
Taper Lead Form
C
Thread Standards
DIN 13
Series
Master Tap
Taper Lead Angle
15°
Tool Type
Machine tap for dynamic machining
Coolant Through
No
Ring Color
Blue
Shank Type
Plain Shank with h9
Tolerance
ISO 2X 6HX
Number of Clamping Slots
3

Description

GARANT Master Tap INOX: High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. - HSS-E-PM tool material for a high degree of wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1 mm Overall length L: 90 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia : 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.