HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10X1.25 Tap Thread Size, TiAlN Coated

  • Mfr # 132875 10X1,25

  • Zoro # G509574092


product price:  $43.95
/ea

Key Features

Shank Dia.
7 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132875 10X1,25
Zoro #
G509574092
UPC #
4062406080990
Country of Origin
Germany

Dimensions

Shank Dia.
7 mm
Overall Length
100 mm
Thread Length
30 mm
Thread Size
M10-1.25
Thread Diameter
10 mm
Shank Square Size
5.5 mm
Tapping Hole Diameter
8.8 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
Metric Fine
Application
up to 3xD for through Holes
Thread type
MF
Tool Type
Machine tap for dynamic machining
Tolerance Class
ISO 2X 6HX
Ring Color
Blue
Number of Teeth
3
Coolant Through
No
Finish
TiAlN
Flank Angle
60°
Thread Standards
DIN 13
Shank Type
Plain Shank with h9
Taper Lead Form
B
Series
Master Tap
Thread Pitch
1.25 mm
Taper Lead Angle
8°
Tolerance
ISO 2X 6HX
Number of Clamping Slots
3

Description

GARANT Master Tap INOX: Powerful tap- specially developed for tapping to high process reliability in stainless and acid-resistant steels and also duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.25 mm Overall length L: 100 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia : 8.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.