HSS-E-PM Through Hole Machine Tap for Stainless Steel, 24X1.5 Tap Thread Size, TiAlN Coated

  • Mfr # 132875 24X1,5

  • Zoro # G209574392


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
140 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132875 24X1,5
Zoro #
G209574392
UPC #
4062406081089
Country of Origin
Germany

Dimensions

Shank Dia.
18 mm
Overall Length
140 mm
Thread Length
72 mm
Tapping Hole Diameter
22.5 mm
Thread Diameter
24 mm
Thread Size
M24-1.5
Shank Square Size
14.5 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
4
Thread Type
Metric Fine
Application
up to 3xD for through Holes
Thread type
MF
Coolant Through
No
Tolerance Class
ISO 2X 6HX
Flank Angle
60°
Finish
TiAlN
Thread Pitch
1.5 mm
Tool Type
Machine tap for dynamic machining
Series
Master Tap
Taper Lead Angle
8°
Taper Lead Form
B
Ring Color
Blue
Thread Standards
DIN 13
Number of Teeth
4
Shank Type
Plain Shank with h9
Number of Clamping Slots
4
Tolerance
ISO 2X 6HX

Description

GARANT Master Tap INOX: Powerful tap- specially developed for tapping to high process reliability in stainless and acid-resistant steels and also duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 140 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 22.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.