Shop GARANT
See all product information
Create Account
HSS-E-PM Through Hole Machine Tap for Stainless Steel, 26X1.5 Tap Thread Size, TiAlN Coated
- Mfr # 137053 26X1,5
- Zoro # G909574081
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
18 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
140 mm
Thread Direction
right-hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 137053 26X1,5
- Zoro #
- G909574081
- UPC #
- 4062406081836
- Country of Origin
- Germany
- Item
- Tap
- Tap Material
- HSS E PM
- Standard
- Thread Standard - DIN 13, DIN 374
- Thread Direction
- right-hand
- Number of Flutes
- 5
- Thread Type
- Metric Fine
- Application
- up to 3xD for through Holes
- Thread type
- MF
- Shank Type
- Plain Shank with h9
- Taper Lead Angle
- 15°
- Flank Angle
- 60°
- Number of Teeth
- 5
- Taper Lead Form
- C
- Ring Color
- Blue
- Thread Pitch
- 1.5 mm
- Tool Type
- Machine tap for dynamic machining
- Helix Angle
- 45°
- Thread Standards
- DIN 13
- Finish
- TiAlN
- Tolerance Class
- ISO 2X 6HX
- Series
- Master Tap
- Coolant Through
- No
- Number of Clamping Slots
- 5
- Tolerance
- ISO 2X 6HX
Dimensions
- Shank Dia.
- 18 mm
- Overall Length
- 140 mm
- Thread Length
- 65 mm
- Thread Diameter
- 26 mm
- Thread Size
- M26-1.5
- Shank Square Size
- 14.5 mm
- Tapping Hole Diameter
- 24.5 mm
Description
GARANT Master Tap INOX: High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. - HSS-E-PM tool material for a high degree of wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 140 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 24.5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.