HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/4-10 Tap Thread Size, TiAlN Coated

  • Mfr # 137857 3/4-10

  • Zoro # G309574230


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
125 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137857 3/4-10
Zoro #
G309574230
UPC #
4062406210120
Country of Origin
Germany

Dimensions

Shank Dia.
14 mm
Overall Length
125 mm
Thread Length
47.63 mm
Thread Diameter
19.05 mm
Tapping Hole Diameter
16.5 mm
Thread Size
3/4-10 UNC
Shank Square Size
11 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Thread Type
UNC
Application
up to 2.5xD for Blind Holes
Thread type
UNC
Thread Pitch
2.54 mm
Finish
TiAlN
Threads per Inch
10
Series
Master Tap
Number of Teeth
4
Tolerance Class
2BX
Coolant Through
No
Taper Lead Form
C
Shank Type
Plain Shank with h9
Helix Angle
45°
Ring Color
Blue
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Taper Lead Angle
15°
Number of Clamping Slots
4
Tolerance
2BX
Threads per inch
10

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance. - The latest generation of TiAlN multi-layer coating. - Parameterised flute geometry for optimum chip formation and rigidity. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 10 Thread dia : 19.05 mm Overall length L: 125 mm Shank dia Ds: 14 mm Shank square : 11 mm Tapping hole dia : 16.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.