HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/4-16 Tap Thread Size, TiAlN Coated

  • Mfr # 133406 3/4-16

  • Zoro # G209574132


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14 mm
Tap Material
HSS E PM
Standard
DIN 374
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133406 3/4-16
Zoro #
G209574132
UPC #
4062406209766
Country of Origin
Germany

Dimensions

Shank Dia.
14 mm
Overall Length
110 mm
Thread Length
57.15 mm
Tapping Hole Diameter
17.5 mm
Thread Size
3/4-16 UNF
Thread Diameter
19.05 mm
Shank Square Size
11 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 374
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 3xD for through Holes
Thread Type
UNF
Thread type
UNF
Shank Type
Plain Shank with h9
Number of Teeth
4
Threads per Inch
16
Tolerance Class
2BX
Thread Pitch
1.587 mm
Finish
TiAlN
Ring Color
Blue
Tool Type
Machine tap for dynamic machining
Coolant Through
No
Taper Lead Form
B
Flank Angle
60°
Taper Lead Angle
8°
Series
Master Tap
Number of Clamping Slots
4
Tolerance
2BX
Threads per inch
16

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 374 Threads per inch: 16 Thread dia : 19.05 mm Overall length L: 110 mm Shank dia Ds: 14 mm Shank square : 11 mm Tapping hole dia : 17.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.