HSS-E-PM Through Hole Machine Tap for Stainless Steel, 4X0.5 Tap Thread Size, TiAlN Coated

  • Mfr # 132875 4X0,5

  • Zoro # G509574375


product price:  $34.99
/ea

Key Features

Shank Dia.
2.8 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
63 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132875 4X0,5
Zoro #
G509574375
UPC #
4062406080921
Country of Origin
Germany

Dimensions

Shank Dia.
2.8 mm
Overall Length
63 mm
Thread Length
12 mm
Thread Size
M4-0.5
Shank Square Size
2.1 mm
Tapping Hole Diameter
3.5 mm
Thread Diameter
4 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
Metric Fine
Thread type
MF
Series
Master Tap
Finish
TiAlN
Tool Type
Machine tap for dynamic machining
Shank Type
Plain Shank with h9
Taper Lead Form
B
Coolant Through
No
Ring Color
Blue
Thread Pitch
0.5 mm
Thread Standards
DIN 13
Number of Teeth
3
Taper Lead Angle
8°
Flank Angle
60°
Tolerance Class
ISO 2X 6HX
Number of Clamping Slots
3
Tolerance
ISO 2X 6HX

Description

GARANT Master Tap INOX: Powerful tap- specially developed for tapping to high process reliability in stainless and acid-resistant steels and also duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 0.5 mm Overall length L: 63 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.