HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5-40 Tap Thread Size, TiAlN Coated

  • Mfr # 137857 5-40

  • Zoro # G209574330


product price:  $27.65
/ea

Key Features

Shank Dia.
3.5 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
56 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137857 5-40
Zoro #
G209574330
UPC #
4062406210014
Country of Origin
Germany

Dimensions

Shank Dia.
3.5 mm
Overall Length
56 mm
Thread Length
7.925 mm
Shank Square Size
2.7 mm
Tapping Hole Diameter
2.65 mm
Thread Size
5-40 UNC
Thread Diameter
3.17 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNC
Application
up to 2.5xD for Blind Holes
Thread type
UNC
Shank Type
Plain Shank with h9
Taper Lead Angle
15°
Tool Type
Machine tap for dynamic machining
Flank Angle
60°
Finish
TiAlN
Coolant Through
No
Helix Angle
45°
Thread Pitch
0.635 mm
Number of Teeth
3
Threads per Inch
40
Taper Lead Form
C
Tolerance Class
2BX
Ring Color
Blue
Series
Master Tap
Number of Clamping Slots
3
Threads per inch
40
Tolerance
2BX

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance. - The latest generation of TiAlN multi-layer coating. - Parameterised flute geometry for optimum chip formation and rigidity. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 40 Thread dia : 3.17 mm Overall length L: 56 mm Shank dia Ds: 3.5 mm Shank square : 2.7 mm Tapping hole dia : 2.65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.