HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-11 Tap Thread Size, TiAlN Coated

  • Mfr # 133356 5/8-11

  • Zoro # G009574202


product price:  $70.39
/ea

Key Features

Shank Dia.
12 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133356 5/8-11
Zoro #
G009574202
UPC #
4062406209605
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Overall Length
110 mm
Thread Length
47.64 mm
Thread Size
5/8-11 UNC
Tapping Hole Diameter
13.5 mm
Shank Square Size
9 mm
Thread Diameter
15.88 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
UNC
Thread type
UNC
Taper Lead Angle
8°
Thread Pitch
2.309 mm
Taper Lead Form
B
Tool Type
Machine tap for dynamic machining
Finish
TiAlN
Coolant Through
No
Tolerance Class
2BX
Series
Master Tap
Ring Color
Blue
Flank Angle
60°
Shank Type
Plain Shank with h9
Number of Teeth
3
Threads per Inch
11
Tolerance
2BX
Number of Clamping Slots
3
Threads per inch
11

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 11 Thread dia : 15.88 mm Overall length L: 110 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia : 13.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.