HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-14 Tap Thread Size, TiAlN Coated

  • Mfr # 137857 7/16-14

  • Zoro # G309574117


product price:  $41.85
/ea

Key Features

Shank Dia.
8 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137857 7/16-14
Zoro #
G309574117
UPC #
4062406210090
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
100 mm
Thread Length
27.78 mm
Shank Square Size
6.2 mm
Thread Size
7/16-14 UNC
Thread Diameter
11.11 mm
Tapping Hole Diameter
9.4 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 2.5xD for Blind Holes
Thread Type
UNC
Thread type
UNC
Flank Angle
60°
Taper Lead Angle
15°
Coolant Through
No
Tolerance Class
2BX
Helix Angle
45°
Shank Type
Plain Shank with h9
Taper Lead Form
C
Series
Master Tap
Number of Teeth
4
Ring Color
Blue
Finish
TiAlN
Tool Type
Machine tap for dynamic machining
Threads per Inch
14
Thread Pitch
1.814 mm
Threads per inch
14
Number of Clamping Slots
4
Tolerance
2BX

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance. - The latest generation of TiAlN multi-layer coating. - Parameterised flute geometry for optimum chip formation and rigidity. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 14 Thread dia : 11.11 mm Overall length L: 100 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 9.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.