HSS-E-PM Through Hole Machine Tap for Stainless Steel, 8-36 Tap Thread Size, TiAlN Coated

  • Mfr # 133406 8-36

  • Zoro # G109574034


product price:  $18.25
/ea

Key Features

Shank Dia.
4.5 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
63 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133406 8-36
Zoro #
G109574034
UPC #
4062406209674
Country of Origin
Germany

Dimensions

Shank Dia.
4.5 mm
Overall Length
63 mm
Thread Length
12.48 mm
Shank Square Size
3.4 mm
Thread Diameter
4.16 mm
Tapping Hole Diameter
3.5 mm
Thread Size
8-36 UNF

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNF
Application
up to 3xD for through Holes
Thread type
UNF
Taper Lead Form
B
Shank Type
Plain Shank with h9
Taper Lead Angle
8°
Threads per Inch
36
Series
Master Tap
Tolerance Class
2BX
Number of Teeth
3
Thread Pitch
0.705 mm
Coolant Through
No
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Ring Color
Blue
Finish
TiAlN
Threads per inch
36
Tolerance
2BX
Number of Clamping Slots
3

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 36 Thread dia : 4.16 mm Overall length L: 63 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.