
HSS-E-PM Through Hole Machine Tap for Stainless Steel, M16-2 Tap Thread Size, TiAlN Coated
Mfr # 132193 M16
Zoro # G414391753
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
12 mm
Tap Material
HSS E PM
Standard
DIN 376
Number of Flutes
3
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132193 M16
Zoro #
G414391753
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12 mm
Details
Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Number of Flutes
3
Thread Type
M
Application
up to 3×D for through holes
Description
High-performance tap specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. HSS-E-PM tool material for maximum wear resistance. The latest generation of TiALN multi-layer coating. Parameterized flute geometry for optimum chip formation and torsional rigidity Tolerance class: ISO 3X/6GX. For components which are galvanized or shrink slightly when hardened.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.