HSS-E-PM Through Hole Machine Tap for Stainless Steel, M20 Tap Thread Size, TiAlN Coated

  • Mfr # 132180 M20

  • Zoro # G709574113


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Overall Length
140 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132180 M20
Zoro #
G709574113
UPC #
4062406080839
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Overall Length
140 mm
Thread Length
60 mm
Thread Diameter
20 mm
Tapping Hole Diameter
17.5 mm
Shank Square Size
12 mm
Thread Size
M20

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
Metric Course
Application
up to 3xD for through Holes
Thread type
M
Thread Pitch
2.5 mm
Series
Master Tap
Shank Type
Plain Shank with h9
Ring Color
Blue
Taper Lead Angle
8°
Number of Teeth
3
Tool Type
Machine tap for dynamic machining
Thread Standards
DIN 13
Taper Lead Form
B
Flank Angle
60°
Finish
TiAlN
Tolerance Class
ISO 2X 6HX
Coolant Through
No
Tolerance
ISO 2X 6HX
Number of Clamping Slots
3

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 2.5 mm Overall length L: 140 mm Shank dia Ds: 16 mm Shank square : 12 mm Tapping hole dia : 17.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.