HSS-E-PM Through Hole Machine Tap for Stainless Steel, M2.5 Tap Thread Size, TiAlN Coated

  • Mfr # 132180 M2,5

  • Zoro # G009574196


product price: $34.95
/ea

Key Features

Shank Dia.
2.8 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Overall Length
50 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132180 M2,5
Zoro #
G009574196
UPC #
4062406080723
Country of Origin
Germany

Dimensions

Shank Dia.
2.8 mm
Overall Length
50 mm
Thread Length
7.5 mm
Shank Square Size
2.1 mm
Thread Size
M2.5
Thread Diameter
2.5 mm
Tapping Hole Diameter
2.05 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
Metric Course
Thread type
M
Coolant Through
No
Tolerance Class
ISO 2X 6HX
Flank Angle
60°
Thread Pitch
0.45 mm
Ring Color
Blue
Thread Standards
DIN 13
Tool Type
Machine tap for dynamic machining
Taper Lead Angle
8°
Finish
TiAlN
Shank Type
Plain Shank with h9
Taper Lead Form
B
Number of Teeth
3
Series
Master Tap
Tolerance
ISO 2X 6HX
Number of Clamping Slots
3

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: M Tool material: HSS E PM Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 0.45 mm Overall length L: 50 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 2.05 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.