HSS-E-PM Through Hole Machine Tap for Stainless Steel, M4-0.7 Tap Thread Size, TiAlN Coated

  • Mfr # 132193 M4

  • Zoro # G114391626


product price: $25.59
/ea

Key Features

Shank Dia.
4.5 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
63
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132193 M4
Zoro #
G114391626
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4.5 mm
Overall Length
63

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Number of Flutes
3
Application
up to 3×D for through holes
Thread Type
M

Description

High-performance tap specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. HSS-E-PM tool material for maximum wear resistance. The latest generation of TiALN multi-layer coating. Parameterized flute geometry for optimum chip formation and torsional rigidity Tolerance class: ISO 3X/6GX. For components which are galvanized or shrink slightly when hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.