HSS-E-PM Through Hole Machine Tap for Stainless Steel, M5 Tap Thread Size, TiAlN Coated

  • Mfr # 132180 M5

  • Zoro # G509574061


product price: $20.65
/ea

Key Features

Shank Dia.
6 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Overall Length
70 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132180 M5
Zoro #
G509574061
UPC #
4062406080761
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Overall Length
70 mm
Thread Length
15 mm
Thread Diameter
5 mm
Thread Size
M5
Tapping Hole Diameter
4.2 mm
Shank Square Size
4.9 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
Metric Course
Application
up to 3xD for through Holes
Thread type
M
Ring Color
Blue
Taper Lead Angle
8°
Shank Type
Plain Shank with h9
Coolant Through
No
Number of Teeth
3
Taper Lead Form
B
Series
Master Tap
Tool Type
Machine tap for dynamic machining
Finish
TiAlN
Tolerance Class
ISO 2X 6HX
Thread Pitch
0.8 mm
Thread Standards
DIN 13
Flank Angle
60°
Number of Clamping Slots
3
Tolerance
ISO 2X 6HX

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: M Tool material: HSS E PM Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 0.8 mm Overall length L: 70 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 4.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.