Zoro Homepage

HSS-E-PM Through Hole Machine Tap, M10-1.5 Tap Thread Size, AlTiX Coated

  • Mfr # 132735 M10

  • Zoro # G314387726


product price: $48.15
/ea

Key Features

Shank Dia.
10 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
100
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132735 M10
Zoro #
G314387726
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10 mm
Overall Length
100

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Number of Flutes
3
Thread Type
M
Application
up to 3×D for through holes

Description

Tolerance class: ISO2/6H + 0.1 Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. Application: For components which are galvanized or shrink slightly when hardened. Recommendation: We recommend increasing the size of the tapping hole Dia. by the tolerance allowance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.