Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, M20 Tap Thread Size, AlTiX Coated

  • Mfr # 132721 M20

  • Zoro # G209574118


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Overall Length
140 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132721 M20
Zoro #
G209574118
UPC #
4045197900463
Country of Origin
Japan

Dimensions

Shank Dia.
16 mm
Overall Length
140 mm
Thread Length
60 mm
Tapping Hole Diameter
17.5 mm
Thread Size
M20
Shank Square Size
12 mm
Thread Diameter
20 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 3xD for through Holes
Thread Type
Metric Course
Thread type
M
Series
Master Tap
Taper Lead Form
B
Tool Type
Machine tap for dynamic machining
Number of Teeth
4
Thread Standards
DIN 13
Finish
AlTiX
Tolerance Class
ISO 2X 6HX
Coolant Through
No
Taper Lead Angle
8°
Ring Color
Green
Shank Type
Plain Shank with h9
Flank Angle
60°
Thread Pitch
2.5 mm
Tolerance
ISO 2X 6HX
Number of Clamping Slots
4

Description

Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Corresponds to ISO 2X/6HX. Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 2.5 mm Overall length L: 140 mm Shank dia Ds: 16 mm Shank square : 12 mm Tapping hole dia : 17.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.