Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, M24 Tap Thread Size, AlTiX Coated

  • Mfr # 132721 M24

  • Zoro # G809574242


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Overall Length
160 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132721 M24
Zoro #
G809574242
UPC #
4045197900470
Country of Origin
Japan

Dimensions

Shank Dia.
18 mm
Overall Length
160 mm
Thread Length
72 mm
Thread Diameter
24 mm
Tapping Hole Diameter
21 mm
Shank Square Size
14.5 mm
Thread Size
M24

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 3xD for through Holes
Thread Type
Metric Course
Thread type
M
Tool Type
Machine tap for dynamic machining
Ring Color
Green
Coolant Through
No
Shank Type
Plain Shank with h9
Tolerance Class
ISO 2X 6HX
Thread Standards
DIN 13
Taper Lead Angle
8°
Finish
AlTiX
Number of Teeth
4
Flank Angle
60°
Series
Master Tap
Thread Pitch
3 mm
Taper Lead Form
B
Tolerance
ISO 2X 6HX
Number of Clamping Slots
4

Description

Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Corresponds to ISO 2X/6HX. Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 3 mm Overall length L: 160 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.