Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, M30 Tap Thread Size, AlTiX Coated

  • Mfr # 132721 M30

  • Zoro # G109574065


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
22 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Overall Length
180 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132721 M30
Zoro #
G109574065
UPC #
4062406208240
Country of Origin
Japan

Dimensions

Shank Dia.
22 mm
Overall Length
180 mm
Thread Length
90 mm
Shank Square Size
18 mm
Tapping Hole Diameter
26.5 mm
Thread Diameter
30 mm
Thread Size
M30

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Thread Type
Metric Course
Application
up to 3xD for through Holes
Thread type
M
Series
Master Tap
Thread Pitch
3.5 mm
Taper Lead Form
B
Finish
AlTiX
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Ring Color
Green
Number of Teeth
4
Thread Standards
DIN 13
Taper Lead Angle
8°
Tolerance Class
ISO 2X 6HX
Shank Type
Plain Shank with h9
Coolant Through
No
Tolerance
ISO 2X 6HX
Number of Clamping Slots
4

Description

Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Corresponds to ISO 2X/6HX. Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 3.5 mm Overall length L: 180 mm Shank dia Ds: 22 mm Shank square : 18 mm Tapping hole dia : 26.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.