Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, M3.5 Tap Thread Size, AlTiX Coated

  • Mfr # 132721 M3,5

  • Zoro # G409574048


product price: $32.85
/ea

Key Features

Shank Dia.
4 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Overall Length
56 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132721 M3,5
Zoro #
G409574048
UPC #
4045197984166
Country of Origin
Japan

Dimensions

Shank Dia.
4 mm
Overall Length
56 mm
Thread Length
10.5 mm
Thread Diameter
3.5 mm
Shank Square Size
3 mm
Thread Size
M3.5
Tapping Hole Diameter
2.9 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
Metric Course
Application
up to 3xD for through Holes
Thread type
M
Ring Color
Green
Number of Teeth
3
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Coolant Through
No
Taper Lead Form
B
Series
Master Tap
Tolerance Class
ISO 2X 6HX
Thread Pitch
0.6 mm
Finish
AlTiX
Thread Standards
DIN 13
Taper Lead Angle
8°
Shank Type
Plain Shank with h9
Tolerance
ISO 2X 6HX
Number of Clamping Slots
3

Description

Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Corresponds to ISO 2X/6HX. Thread type: M Tool material: HSS E PM Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 0.6 mm Overall length L: 56 mm Shank dia Ds: 4 mm Shank square : 3 mm Tapping hole dia : 2.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.