Zoro Homepage

HSS-E-PM Through Hole Machine Tap, M4-0.7 Tap Thread Size, AlTiX Coated

  • Mfr # 132726 M4

  • Zoro # G914387690


product price: $25.89
/ea

Key Features

Shank Dia.
2.8 mm
Tap Material
HSS E PM
Standard
DIN 376
Number of Flutes
3
Application
up to 3×D for through holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132726 M4
Zoro #
G914387690
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
2.8 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Number of Flutes
3
Application
up to 3×D for through holes
Thread Type
M

Description

Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. All sizes: shank to DIN 376 = shank Dia. relieved, thus suitable for greater operating depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.