Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, M6 Tap Thread Size, AlTiX Coated

  • Mfr # 132721 M6

  • Zoro # G509574078


product price: $24.99
/ea

Key Features

Shank Dia.
6 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Overall Length
80 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132721 M6
Zoro #
G509574078
UPC #
4045197900401
Country of Origin
Japan

Dimensions

Shank Dia.
6 mm
Overall Length
80 mm
Thread Length
18 mm
Thread Size
M6
Tapping Hole Diameter
5 mm
Shank Square Size
4.9 mm
Thread Diameter
6 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
Metric Course
Thread type
M
Number of Teeth
3
Tool Type
Machine tap for dynamic machining
Taper Lead Angle
8°
Finish
AlTiX
Shank Type
Plain Shank with h9
Coolant Through
No
Flank Angle
60°
Tolerance Class
ISO 2X 6HX
Thread Standards
DIN 13
Thread Pitch
1 mm
Series
Master Tap
Ring Color
Green
Taper Lead Form
B
Tolerance
ISO 2X 6HX
Number of Clamping Slots
3

Description

Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Corresponds to ISO 2X/6HX. Thread type: M Tool material: HSS E PM Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 1 mm Overall length L: 80 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.