Zoro Homepage

HSS-E-PM Through Hole Tap, Extra Long, M12-1.25 Tap Thread Size, AlTiX Coated

  • Mfr # 132907 12X1,25

  • Zoro # G414424079


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9 mm
Tap Material
HSS E PM
Overall Length
200
Number of Flutes
3
Application
up to 3×D for through holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132907 12X1,25
Zoro #
G414424079
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9 mm
Overall Length
200

Details

Item
Tap
Tap Material
HSS E PM
Number of Flutes
3
Application
up to 3×D for through holes
Thread Type
MF

Description

GARANT Master Tap Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for maximum wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. With extra-long shank Advantage: Designed for tapping threads where access is difficult.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.