
HSS-E-PM Through Hole Tap for Aluminum, Extra Long, M16-1.5 Tap Thread Size, DLC Coated
Mfr # 132810 16X1,5
Zoro # G514423743
product price: $92.55
/ea
Free Shipping & Returns
Key Features
Shank Dia.
12 mm
Tap Material
HSS E PM
Standard
Works standard
Number of Flutes
3
Thread Type
MF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132810 16X1,5
Zoro #
G514423743
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
12 mm
Details
Item
Tap
Tap Material
HSS E PM
Standard
Works standard
Number of Flutes
3
Thread Type
MF
Application
up to 4×D for through holes
Description
High-performance tap specially developed for aluminum and non-ferrous alloys. Extra long flutes and neck length for usable thread depths up to 4xD. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up. Extra long flute geometry.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.