Shop GARANT
See all product information
Create Account
HSS-E-PM Through Hole Tap for Aluminum, Extra Long, M3-0.5 Tap Thread Size, DLC Coated
- Mfr # 131115 M3
- Zoro # G514423750
product price:Â
$
61.45
/ea
Key Features
Shank Dia.
3.5 mm
Tap Material
HSS E PM
Standard
Works standard
Overall Length
100
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 131115 M3
- Zoro #
- G514423750
- UPC #
- -
- Country of Origin
- Japan
- Item
- Taps
- Tap Material
- HSS E PM
- Standard
- Works standard
- Number of Flutes
- 3
- Application
- up to 4×D for through holes
- Thread Type
- M
Dimensions
- Shank Dia.
- 3.5 mm
- Overall Length
- 100
Description
High-performance tap, specially developed for aluminum and non-ferrous alloys. Extra-long clamping slots and neck length for usable thread depth up to 4xD. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up. Extra-long flute geometry. With extra long shank.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.