HSS-E-PM Through Hole Tap for Aluminum, Extra Long, M4-0.5 Tap Thread Size, DLC Coated

  • Mfr # 132810 4X0,5

  • Zoro # G014423878


product price: $37.59
/ea

Key Features

Shank Dia.
2.8 mm
Tap Material
HSS E PM
Standard
Works standard
Overall Length
63
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132810 4X0,5
Zoro #
G014423878
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
2.8 mm
Overall Length
63

Details

Item
Tap
Tap Material
HSS E PM
Standard
Works standard
Number of Flutes
3
Application
up to 4×D for through holes
Thread Type
MF

Description

High-performance tap specially developed for aluminum and non-ferrous alloys. Extra long flutes and neck length for usable thread depths up to 4xD. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up. Extra long flute geometry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.