
HSS-E-PM Through Hole Tap for Stainless Steels, Extra Long, M20-2.5 Tap Thread Size, TiAlN Coated
Mfr # 132195 M20
Zoro # G914424210
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16 mm
Tap Material
HSS E PM
Overall Length
280
Number of Flutes
3
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132195 M20
Zoro #
G914424210
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
16 mm
Overall Length
280
Details
Item
Tap
Tap Material
HSS E PM
Number of Flutes
3
Thread Type
M
Application
up to 3×D for through holes
Description
High-performance tap specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. HSS-E-PM tool material for maximum wear resistance. The latest generation of TiALN multi-layer coating. Parameterized flute geometry for optimum chip formation and torsional rigidity With extra long shank. Shank to DIN371. Advantage: Designed for tapping threads where access is difficult.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.