Zoro Homepage

HSS-E-PM Through Hole Tap, M24-2 Tap Thread Size, AlTiX Coated

  • Mfr # 132905 24X2

  • Zoro # G614388447


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Tap Material
HSS E PM
Standard
DIN 374
Overall Length
140
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132905 24X2
Zoro #
G614388447
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
18 mm
Overall Length
140

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 374
Number of Flutes
4
Application
up to 3×D for through holes
Thread Type
MF

Description

GARANT Master Tap Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for maximum wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.