
HSS-E Stub Drill Set, Uncoated, Sizes: 1-10 mm
Mfr # 113520 1-10
Zoro # G514373734
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113520 1-10
Zoro #
G514373734
UPC #
-
Country of Origin
South Africa
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Description
Made up of stub drills No. 113020. Bright finish flutes, nitrided lands. With point geometry shape C up to 3.9 mm, shape S special from 4 mm. Advantage: Ideal for drilling shallow holes approx. 2 4xD on NC machines and automatic machines.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.