
HSS-E Stub Drill Set with Case, TiAlN Coated, Sizes: 1-10 mm
Mfr # 113760 1-10
Zoro # G614374358
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113760 1-10
Zoro #
G614374358
UPC #
-
Country of Origin
Germany
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
TiAlN
Description
Made up of stub drills No. 113260. High concentricity and special chip flutes ensure precise bores. With point geometry shape C from size 2.4 mm. Advantage: Ideal for drilling shallow holes approx. 2 4xD on NC machines and automatic machines. Through-coolant: no Shank: Plain shank Number of cutting edges Z: 2 Drill range: 1 10 mm Number of drills: 19 Incremental steps of drills: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.