Zoro Homepage

HSS-E Stub Drill Set with Case, TiN Coated, Sizes: 1-10 mm

  • Mfr # 113740 1-10

  • Zoro # G814373786


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113740 1-10
Zoro #
G814373786
UPC #
-
Country of Origin
Germany

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
TiN

Description

Made up of stub drills No. 113230. Particularly robust and strong due to strengthened core. Ground flutes, with high concentricity. Advantage: Ideal for drilling shallow holes approx. 2 4xD on NC machines and automatic machines. Through-coolant: no Shank: Plain shank Number of cutting edges Z: 2 Drill range: 1 10 mm Number of drills: 19 Incremental steps of drills: 0.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.