Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Stub Drill, TiAlN Coated, 2.4 mm

  • Mfr # 113260 2,4

  • Zoro # G314377628


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Overall Length
43 mm
Number of Flutes
2
Material
HSS E
Finish
TiAlN
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113260 2,4
Zoro #
G314377628
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
43 mm
Shank Dia.
2.4 mm

Details

Item
Jobber drill
Number of Flutes
2
Material
HSS E
Finish
TiAlN
Drill Bit Point Angle
130 Degrees
Shank Type
Plain Shank

Description

High concentricity and special chip flutes ensure precise bores. With point geometry shape C from size 2.4 mm Advantage: Ideal for drilling shallow holes approx. 2 4xD on NC machines and automatic machines. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.