
HSS-E Stub Drill, TiAlN Coated, 9.7 mm
Mfr # 113265 9,7
Zoro # G314372364
product price: $29.35
/eaSold in multiples of 5 for $146.75
Key Features
Number of Flutes
2
Material
HSS E
Finish
TiAlN
Drill Bit Point Angle
118 Degrees
Shank Type
Plain Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113265 9,7
Zoro #
G314372364
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
9.7 mm
Details
Item
Jobber drill
Number of Flutes
2
Material
HSS E
Finish
TiAlN
Drill Bit Point Angle
118 Degrees
Shank Type
Plain Shank
Description
High concentricity and special chip flutes ensure precise bores. With point geometry shape C from size 2.4 mm. Advantage: Ideal for drilling shallow holes approx. 2 4xD on NC machines and automatic machines. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.