Zoro Homepage

HSS-E Stub Drill, Uncoated, 2.6 mm

  • Mfr # 113020 2,6

  • Zoro # G314379400


product price: $3.65
/ea
Sold in multiples of 10 for $36.50

Key Features

Overall Length
43 mm
Number of Flutes
2
Material
HSS E
Finish
Uncoated
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113020 2,6
Zoro #
G314379400
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
43 mm
Shank Dia.
2.6 mm

Details

Item
Jobber drill
Number of Flutes
2
Material
HSS E
Finish
Uncoated
Drill Bit Point Angle
135 Degrees
Shank Type
Plain Shank

Description

Particularly robust and strong due to strengthened core. Ground flutes, with high concentricity. Bright finish flutes, nitrided lands. With point geometry shape C up to 3.9 mm, shape S special from 4 mm. Advantage: Ideal for drilling shallow holes approx. 2 4xD on NC machines and automatic machines. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.