
HSS-E Stub Drill with 3 Clamping Faces, Uncoated, 15.5 mm
Mfr # 113001 15,5
Zoro # G314375501
product price: $36.29
/eaKey Features
Number of Flutes
2
Material
HSS E
Finish
Uncoated
Drill Bit Point Angle
130 Degrees
Shank Type
Three Drive Flats Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113001 15,5
Zoro #
G314375501
UPC #
-
Country of Origin
Austria
Dimensions
Size
15.5 mm
Shank Dia.
9.5 mm
Details
Item
Jobber drill
Number of Flutes
2
Material
HSS E
Finish
Uncoated
Drill Bit Point Angle
130 Degrees
Shank Type
Three Drive Flats Shank
Description
Stable and sturdy stub drill with strengthened core diameter. Ground flutes, with high concentricity. Precision ground point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Three drive flats on the shank for use in a 3-jaw chuck.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.