Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Stub Drill with 3 Clamping Faces, Uncoated, 8.5 mm

  • Mfr # 113001 8,5

  • Zoro # G314376201


product price: $9.95
/ea
Sold in multiples of 5 for $49.75

Key Features

Overall Length
79 mm
Number of Flutes
2
Material
HSS E
Finish
Uncoated
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113001 8,5
Zoro #
G314376201
UPC #
-
Country of Origin
Austria

Dimensions

Size
8.5 mm
Overall Length
79 mm
Shank Dia.
8.5 mm

Details

Item
Jobber drill
Number of Flutes
2
Material
HSS E
Finish
Uncoated
Drill Bit Point Angle
130 Degrees
Shank Type
Three Drive Flats Shank

Description

Stable and sturdy stub drill with strengthened core diameter. Ground flutes, with high concentricity. Precision ground point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Three drive flats on the shank for use in a 3-jaw chuck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.