Zoro Homepage

HSS-E Subland Drill with Long Drilling Step, Uncoated, M5

  • Mfr # 117160 M5

  • Zoro # G214375007


product price: $60.19
/ea

Key Features

Overall Length
110 mm
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117160 M5
Zoro #
G214375007
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110 mm
Shank Dia.
10.4 mm
Length of Cut
55 mm

Details

Item
Stepped drill
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Parallel shank to h8
Primary Material Application
for through holes

Description

With long drilling step. Application: For through holes for screws to DIN-ISO 273 and countersinks to DIN 74, sheet 1 form A, medium version. Especially suitable for holes with simultaneous countersinking in the profile material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.