Zoro Homepage

HSS Extra Long Drill, Uncoated, 6.2 mm

  • Mfr # 116245 6,2X215

  • Zoro # G314373064


product price: $20.49
/ea

Key Features

Overall Length
215 mm
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116245 6,2X215
Zoro #
G314373064
UPC #
-
Country of Origin
Austria

Dimensions

Drill Bit Size
6.2 mm
Overall Length
215 mm
Length of Cut
150 mm
Shank Dia.
6.2 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Standards
DIN 1869
Helix Angle
38 Degrees

Description

With precision ground point. Vaporized high performance drills for drilling particularly deep holes. Take particular care to ensure frequent chip clearance. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112103, 112110 and 112160 with 120 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.