Zoro Homepage

HSS Jobber Drill, Uncoated, 11/16 inch

  • Mfr # 114150 11/16

  • Zoro # G109573754


product price: $70.69
/ea

Key Features

Drill Bit Size
11/16 in
Overall Length
191 mm
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114150 11/16
Zoro #
G109573754
UPC #
4045197364616
Country of Origin
Germany

Dimensions

Drill Bit Size
11/16 in
Overall Length
191 mm
Flute Length
130 mm
Maximum Drilling Depth
103.8 mm
Length of Cut
130 mm
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
11/16 in
Shank Size
16 mm
Diameter Tolerance
h8

Details

Item
Jobber Drill
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
Uncoated
Shank Type
Plain Shank
Number of Flutes
2
Flute Type
Jobber drill
Coolant Through
No
Standards
DIN 338
Feed in Steel
0.2 mm/rev.
Number of Teeth
2
Type
N
Ring Color
Without

Description

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 Inch nominal dia corresponds to: 17.46 mm recommended maximum drilling depth L2: 103.8 mm Flute length Lc: 130 mm Overall length L: 191 mm Shank dia Ds: 16 mm Feed f in steel < 750N/mm2: 0.2 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.