Zoro Homepage

HSS Jobber Drill, Uncoated, 1.35 mm

  • Mfr # 114150 1,35

  • Zoro # G909573732


product price: $3.25
/ea
Sold in multiples of 5 for $16.25

Key Features

Drill Bit Size
1.35 mm
Overall Length
40 mm
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114150 1,35
Zoro #
G909573732
UPC #
4045197012494
Country of Origin
Germany

Dimensions

Drill Bit Size
1.35 mm
Overall Length
40 mm
Flute Length
18 mm
Shank Dia.
1.35 mm
Shank Size
1.35 mm
Maximum Drilling Depth
16 mm
Length of Cut
18 mm
Drill Bit Dimension Type
Metric
Diameter Tolerance
h8
Diameter
1.35 mm

Details

Item
Jobber Drill
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Uncoated
Shank Type
Plain Shank
Number of Flutes
2
Flute Type
Jobber drill
Coolant Through
No
Standards
DIN 338
Feed in Steel
0.03 mm/rev.
Number of Teeth
2
Ring Color
Without
Type
N

Description

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 16 mm Flute length Lc: 18 mm Overall length L: 40 mm Shank dia Ds: 1.35 mm Feed f in steel < 750N/mm2: 0.03 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.