
HSS Jobber Drill, Uncoated, 19.25 mm
Mfr # 116340 19,25
Zoro # G314377017
product price: $64.85
/eaKey Features
Overall Length
238 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116340 19,25
Zoro #
G314377017
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
238 mm
Diameter
19.25 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Morse Taper
Standards
DIN 345
Description
Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation. Top quality high performance twist drills. Cutting edge section less than or equal to 26.5 mm Dia. ground from solid, > 26.5 mm Dia. milled. This ensures high concentricity and pitch accuracy, and precision ground point up to 40 mm Dia.. With shape A point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.