Zoro Homepage

HSS Jobber Drill, Uncoated, 19.75 mm

  • Mfr # 116340 19,75

  • Zoro # G314377116


product price: $67.79
/ea

Key Features

Overall Length
238 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116340 19,75
Zoro #
G314377116
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
238 mm
Diameter
19.75 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Morse Taper
Standards
DIN 345

Description

Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation. Top quality high performance twist drills. Cutting edge section less than or equal to 26.5 mm Dia. ground from solid, > 26.5 mm Dia. milled. This ensures high concentricity and pitch accuracy, and precision ground point up to 40 mm Dia.. With shape A point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.