Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Jobber Drill, Uncoated, 2 mm

  • Mfr # 114150 2

  • Zoro # G309573578


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Drill Bit Size
2 mm
Overall Length
49 mm
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114150 2
Zoro #
G309573578
UPC #
4045197012623
Country of Origin
Germany

Dimensions

Drill Bit Size
2 mm
Overall Length
49 mm
Flute Length
24 mm
Maximum Drilling Depth
21 mm
Shank Size
2 mm
Shank Dia.
2 mm
Length of Cut
24 mm
Drill Bit Dimension Type
Metric
Diameter Tolerance
h8
Diameter
2 mm

Details

Item
Jobber Drill
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Uncoated
Shank Type
Plain Shank
Number of Flutes
2
Coolant Through
No
Flute Type
Jobber drill
Standards
DIN 338
Number of Teeth
2
Feed in Steel
0.03 mm/rev.
Type
N
Ring Color
Without

Description

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 21 mm Flute length Lc: 24 mm Overall length L: 49 mm Shank dia Ds: 2 mm Feed f in steel < 750N/mm2: 0.03 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.