Zoro Homepage

HSS Jobber Drill, Uncoated, 3.4 mm

  • Mfr # 114200 3,4

  • Zoro # G314372623


product price: $3.65
/ea
Sold in multiples of 10 for $36.50

Key Features

Overall Length
70 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
3.4 mm
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114200 3,4
Zoro #
G314372623
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
70 mm
Drill Bit Size
3.4 mm
Shank Dia.
3.4 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 338

Description

Standard core without core taper. Precision ground point. Ground flute with high helix. Bright ground surface finish. With point geometry shape A from size 2.0 mm. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.